Beli Makita P-90532 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. Makita Dust Collector
    Mulai

    Rp409.900

    Makita Dust Collector
    Deskripsi:
    Large casters prevent it from tipping over, allowing for stable movement! The ease of movement and use on site has been greatly improved. It can be easily moved outdoors or on uneven surfaces. The large bumper protects the main unit from contact with walls, etc. The material used for the bumper is a material that does not easily stain the other materials it comes in contact with.Cleaning of various indoor work sites, cleaning inside stores, etc.
  3. Makita Cordless Impact Wrench
    BARU
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  4. Makita Mesin Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  5. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  6. Makita Cordless Backpack Vacuum Cleaner
    Mulai

    Rp6.599.900

    Makita Cordless Backpack Vacuum Cleaner
    atribut:
    • Voltage (V): 18
  7. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  8. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  9. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  10. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  11. Makita Mesin Bor
    Mulai

    Rp1.999.900

  12. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  13. Makita Cordless Drill Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Drill Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  14. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  15. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  16. Yamoto CV Plier Set 3-Pcebi-Material Grip
    Mulai

    Rp499.900

    Yamoto CV Plier Set 3-Pcebi-Material Grip
    atribut:
    • ECLASS Code: 21040300
    • ESD: No
    • Finish/Coating: Chemically Blackened
    • Handle Material: Bi-Material
    • Individual or Set: Set
    • Insulated: No
    • Jaw Material: Chrome Vanadium Steel
    • Jaw Style: Smooth, Serrated
    • Miniature: No
    • Non Sparking: No
    • Number of Pieces: 3
    • Type: Pliers Set
    • UNSPSC: 27112106
    • VDE: No
  17. NITTO KOHKI Polishing Belt for Belton
    Mulai

    Rp1.399.900

    NITTO KOHKI Polishing Belt for Belton
    atribut:
    • Compatible: B-10N/EBS-10/BB-10/BB-10A
    • Compatible Models: B-10N/EBS-10/BB-10/BB-10A
    • Belt Width W x Length l (mm): 10x330
  18. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

Daftar Harga Makita P-90532 Terbaru April 2026
Makita Gerinda TanganRp869.900
Makita Dust CollectorRp409.900
Makita Cordless Impact WrenchRp3.199.900
Makita Mesin Gerinda TanganRp439.900
Makita Mesin Bor ListrikRp429.900
Makita Cordless Backpack Vacuum CleanerRp6.599.900
Makita Cordless Drill DriverRp1.699.900
Makita Cordless Impact DriverRp1.899.900
Makita Cordless Hammer Drill DriverRp2.999.900
Makita Mesin Serut KayuRp1.599.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)